Snail Plastomount
Catalog # CA470324-554
Supplier: ED SPELDY EAST CO. LTD. CA
Specifications
- Width:2.875"
- Height:1"
- Length:1.625"
- Cat. no.:CA470324-554
- No. of Parts:1
Specifications
About this item
Preserved specimens in resin material.
- High quality display mount
This paperweight has a real snail encased in clear acrylic.
Delivery: This unique snail is packaged in its own black box.
Caution: Each specimen is unique and different and may differ from the picture shown.