Rabbit Skeleton Plastomount
CA470324-528
- Width:3.5"
- Height:1.5"
- Length:7.75"
- Cat. no.:CA470324-528
- No. of Parts:1
Preserved specimens in resin material.
- High quality display mount
This specimen block has a real rabbit skeleton encased. This skeleton is preserved and encased in clear resin material. It can be observed from every side to see details.
: This product comes with its own green box and a detailed information card labeling the parts of the rabbit skeleton.
: Each specimen is unique and different and may differ from the picture shown.