Bird Skeleton Plastomount
Catalog # CA470324-524
Supplier: ED SPELDY EAST CO. LTD. CA
Specifications
- Width:5.5"
- Height:1"
- Length:3.75"
- Cat. no.:CA470324-524
- No. of Parts:1
Specifications
About this item
Preserved specimens in resin material.
- High quality display mount
This specimen block has a real bird skeleton (Columba livia) encased. The specimen is preserved and encased in clear resin material. It can be observed from every side to see details.
Delivery: This product comes with a box and a detailed information card.
Caution: Each specimen is unique and different and may differ from the picture shown.