Praying Mantis Life Cycle Plastomount
Catalog # CA470324-676
Supplier: ED SPELDY EAST CO. LTD. CA
Specifications
- Width:3"
- Height:1"
- Length:6.5"
- Cat. no.:CA470324-676
- No. of Parts:1
Specifications
About this item
Preserved specimens in resin material.
- High quality display mount
This kit looks at the Life Cycle of the Praying Mantis. There is one specimen block included. Specimens are preserved and encased in clear resin material. They can be observed from every side to see details.
Specimens include the different stages of the Praying Mantis (Paratenodera sinensis Saussure).
Delivery: Teacher information guide, fact sheet, student activity sheet, and answer key are included.