Cockroach Life Cycle Plastomount
Catalog # CA470324-670
Supplier: ED SPELDY EAST CO. LTD. CA
Specifications
- Width:2.5"
- Height:1"
- Length:5.5"
- Cat. no.:CA470324-670
- No. of Parts:1
Specifications
About this item
Preserved specimens in resin material.
- High quality display mount
This kit looks at the Life Cycle of the Cockroach. There is one specimen block included and shows the different stages of the Cockroach (Periplaneta australasiae (Fabricius). Specimens are preserved and encased in clear resin material. They can be observed from every side to see details.
Delivery: Information key is included.