Silkworm Life Cycle Plastomount
Catalog # CA470324-660
Supplier: ED SPELDY EAST CO. LTD. CA
Specifications
- Width:3"
- Height:1"
- Length:6.5"
- Cat. no.:CA470324-660
- No. of Parts:1
Specifications
About this item
Preserved specimens in resin material.
- High quality display mount
This kit looks at the Life Cycle of the Silkworm. There is one specimen block included. Specimens are preserved and encased in clear resin material. They can be observed from every side to see details.
Specimens include the different stages of the Silkworm (Bombyx mandarina moore).
Delivery: Teacher information guide, fact sheet, student activity sheet, and answer key are included.