Cabbageworm Life Cycle Plastomount
Catalog # CA470324-654
Supplier: ED SPELDY EAST CO. LTD. CA
Specifications
- Width:3"
- Height:1"
- Length:6.5"
- Cat. no.:CA470324-654
- No. of Parts:1
Specifications
About this item
Preserved specimens in resin material.
- High quality display mount
This block looks at the Life Cycle of the Imported Cabbageworm. The Cabbageworm undergoes complete metamorphosis. There is one specimen block included. Specimens are preserved and encased in clear resin material. They can be observed from every side to see details.
Specimens include the different stages of the Imported Cabbageworm (Pieris rapae).
Delivery: Teacher information guide, fact sheet, student activity sheet, and answer key are included.