Insect Plastomount Collection Set of 6
Catalog # CA470324-634
Supplier: ED SPELDY EAST CO. LTD. CA
Specifications
- Width:1.125"
- Height:0.625"
- Length:1.75"
- Cat. no.:CA470324-634
- No. of Parts:6
Specifications
About this item
Preserved specimens in resin material.
- High quality display mount
This kit focuses on the differences between Insects and other Arthropods. There are 6 specimen blocks in this package. Specimens are preserved and encased in clear resin material. They can be observed from every side to see details!
Specimens include: Ant (Pheidologenton latinodus), Yellow Jacket Wasp (Vespa mandarina), Antler Horn Beetle (Dicranocephalus wallichi), Scorpion (Mesobuthus martensii), Spiny Spider (Gasteracantha hasselci C.L.KOCH), and Crab (Eriocheir sinensis).
Delivery: This comes in its own green box with a Detailed Educational Booklet detailing all of the species.