Starfish Plastomount
Catalog # CA470324-632
Supplier: ED SPELDY EAST CO. LTD. CA
Specifications
- Width:3"
- Height:1"
- Length:3"
- Cat. no.:CA470324-632
- No. of Parts:1
Specifications
About this item
Preserved specimens in resin material.
- High quality display mount
This paperweight has a REAL Starfish encased in clear square acrylic.
Each Starfish is unique and different and may differ from the picture shown.
Packaging: The Starfish is packaged in its own black box.