Depanelizer Tool, Excelta
75880-838
: Excelta
- Description:Cutters, p.c.b. Depanelizer, 3 star quality, chrome plated carbon steel
- Material:Carbon steel, chrom plated
- Curvature:Straight
- Cat. no.:75880-838
- Overall Length:150 mm (6")
- Supplier No.:51I-6DP
Designed to cut the tabs on PC boards - will fit into 0.07" or larger slots.
- Cuts tabs on PC boards
- Ergonomic handle-dual leaf springs
The 51I-6DP three star depanelizing tool has a thin jaw designed to cut the tabs on PC boards. The longer soft cushioned grips (surface resistivity 10¹⁰ ohms/sq) provide more leverage when cutting. The head is designed to fit a 0.07" or larger slot. It is 6" long and is made of chrome plated carbon steel.