Extension Handle for Mini Spatulas, Excelta Corp®
Catalog # 75880-966
Supplier: Excelta
Specifications
- Description:Handle extender for miniature spatulas, 3 star quality, flat end blade/straight handle
- Length:68.75 mm (2.75")
- Material:Carbon steel, nickel plated
- Cat. no.:75880-966
- Supplier No.:260H
Specifications
About this item
The 260H extension handle for the 260 series mini-spatulas is made of polished stainless steel.
- Designed to fit inside the hollow handle of plastic mini spatulas
- Overall handle length is 69.8 mm (2.75")
The extended handle facilitates the use of the 260 series and ergonomically enhances it.