Scalpel Blade Breaker, Excelta
75880-946
: Excelta
- Description:Scalpel blade breaker, straight, 1 star quality
- Material:Stainless steel AISI 440
- Cat. no.:75880-946
- Tip Size:12.95 mm (0.510")
- Overall Length:106.25 mm (4.25")
- Supplier No.:174
Blade breaker for scalpel blades.
The 174 one star 4.25" long surgical blade breaker holder is stainless steel. The blade length is 0.510".