PTFE Tubing Assembly, 1 Meter Length, PerkinElmer
Catalog # CA97012-692
Supplier: PerkinElmer
Specifications
- Tubing int.Ø:1.0 mm
- Description:PTFE tubing assembly
- Length:1 m
- Cat. no.:CA97012-692
- Supplier No.:B0191060
Specifications
About this item
PTFE tubing assembly includes 1 m length of tubing with 1.0 mm ID, and two blue screw fittings.
This tubing assembly is included in the FIAS standard sampling stainless steel probe assembly, 1.0 mm ID (CA97013-190) and the FIAS standard sampling probe assembly, 1.0 mm ID (CA97013-184). A 300 mm PTFE tubing assembly (CA97012-696) and 700 mm PTFE tubing assembly (CA97012-698) are available separately.