Specifications
- Description:Magnetic hotplate stirrer, cloud/wifi enabled, digital, with timer, hotplate 135 mm dia. Round top, with vertical support rod, boss head, and support/holding rod
- Cat. no.:76333-684
Specifications
About this item
Velp Wifi enabled 135 mm round top DIGITAL magnetic hotplate stirrer system with built in timer.
- High contrast, bright white LED
- Powerful magnet: industry leading magnetic strength
- Heating performance: fast precise heating/regulation up to 370 °C
- Heat control modes: fine and fast
- CerAlTop™ aluminum alloy and ceramic coating, 135 mm diameter
- Three-year warranty
Velp Wifi enabled 135 mm round top DIGITAL magnetic hotplate stirrer system with built in timer. Hotplates feature many exclusive features and improved safety enhancements. The 135 mm diameter heater top is scratch proof and chemically resistant. The integrated TIMER provides an additional layer of safety ensuring the hotplate heater is "off" after the elapsed time (settable from 1 min to 99 h: 59 min). TRU-RPM stirring provides very accurate mixing speeds through the entire RPM range from 30 to 1700 rpm. The back corner of the housing has an M8 female thread to accept a vertical support rod. The updated interface, with easy to read, illuminated icons, create a very user-friendly experience. New and improved knobs and buttons assure simple and intuitive control of the magnetic hotplate stirrer.