CHEMRXNHUB™ Dual Support Stands, Benchtop Reactors, Chemglass
Catalog # 76333-364
Supplier: Chemglass
Specifications
- Description:Chemrxnhub™ dual support stand only
- Dimensions:22W×17.25D×43.25"H
- Cat. no.:76333-364
- Weight:68 lbs. (stand)
Specifications
About this item
Supports 2 reactors side by side from 300 ml to 5 L. This unique stationary reactor stand is designed to fit into most benchtop hoods.
- Stainless steel uprights and heavy duty PTFE coated aluminum fittings provide maximum strength and chemical durability
- Supports two reactors side by side from 300 ml to 5 L
- Removable polyethylene spill tray
- Adjustable middle support bracket is vertically adjustable: It accepts our 60,100 and 150 mm S.S. support clamps
- Adjustable top support bracket for each overhead motor is vertically adjustable and accommodates most brands of overhead stirrers
- Mounting clamps accept overhead stirrers with a MAX support arm of ⁵/₈" diameter
- Unique design allows easy removal/installation of glassware
- Compact footprint
ChemRxnHub dual stand can hold two reactors from 300 ml to 5 L. The stand provides support for the reaction vessel(s), glassware, overhead stirring motor, and temperature monitor.
Delivery: Stand includes removable spill tray.