Honeybee Life Cycle Plastomount Set, 5 Specimens
CA470324-366
- Width:7.75"
- Height:1.25"
- Length:7.75"
- Cat. no.:CA470324-366
- No. of Parts:5
Preserved specimens in resin material.
- High quality display mount
This unique biology for kids collection introduces children to the different stages of the honey bee life cycle (Apis cerana). This kit comes in its own box and comes complete with a Detailed Information Booklet for children ranging from JK to Grade 6. Each specimen is unique and different and may differ from the picture shown. Learning can be fun for kids.