Butterfly Plastomount Set, 4 Specimens
Catalog # CA470324-364
Supplier: ED SPELDY EAST CO. LTD. CA
Specifications
- Width:7.75"
- Height:1.25"
- Length:7.75"
- Cat. no.:CA470324-364
- No. of Parts:4
Specifications
About this item
Preserved specimens in resin material.
- High quality display mount
This unique Biology for kids collection introduces children to the different stages of the butterfly life cycle (Cethosia biblis (Drury)) from the egg to an adult. This kit comes in its own box and comes complete with a Detailed Information Booklet for children ranging from JK to Grade six. Each specimen is unique and different and may differ from the picture shown. Learning can be fun for kids.