Dragonfly Life Cycle Plastomount Set, 4 Specimens
Catalog # CA470324-360
Supplier: ED SPELDY EAST CO. LTD. CA
Specifications
- Width:8.75"
- Height:1.25"
- Length:8.75"
- Cat. no.:CA470324-360
- No. of Parts:4
Specifications
About this item
Preserved specimens in resin material.
- High quality display mount
This unique biology for kids collection introduces children to the different stages of the dragonfly life cycle (Brachythemis contaninata) from the egg to an adult. This kit comes in its own box and comes complete with a detailed information booklet for children ranging from JK to Grade 6. Each specimen is unique and different and may differ from the picture shown. Learning can be fun for kids.