- Width:13.75"
- Height:2.5"
- Length:18.75"
- Cat. no.:CA470118-214
- No. of Parts:20
Preserved specimens in resin material.
- High quality display mount
This kit looks at species found in the Animal Kingdom. There are 20 specimen blocks in this package. Specimens are preserved and encased in clear resin material. They can be observed from every side to see details. Specimens include: Leech (Hirudo orientalis), Cuttlefish (Euprymna berryi), Spider (Araneus ventricosus), Centipede (Scolopendra subspini), Crab (Eriocheir sinensis), Long-horned beetle (Anoplophora chinesis), Cricket (Teleogryllus emma (Ohmachi et Mastsumura), Cockroach (Periplaneta australasiae (Fabricius), Wasp (Vespa mandarina Smith), Stink Bug (Tessaratoma papillosa), Cicada (Cryptotympana atrata (Fabricius), Praying Mantis (Paratenodera sinensis Saussure), Butterfly (Danaus genutia (Cramer), Dragonfly (Brachythemus contaminata), Walking Stick (Sinophasma pseudomirabile), Swordtail Fish (Xiphophorus helleri), Frog (Xenopus laevis), Water Snake (Enhydris chinensis), Bird (Lonchura punctulata), and Bat (Pipistrellus abramus). This set includes a Detailed Information Card and an educational booklet charactarizing each one of these species.