Order Entry
Canada
ContactUsLinkComponent
 
Superband UV/VIS/NIR Photometric Accuracy and Linearity Kit, FireflySci
  76016-848
 :  
undefined
Superband UV/VIS/NIR Photometric Accuracy and Linearity Kit, FireflySci
  76016-848
 :  NIST2930
 :  

 

  • Description:
    Superband UV/VIS/NIR photometric accuracy and linearity kit (10%T, 30%T, 90%T)
  • Cat. no.:
    76016-848
  • Tolerance:
    ±0.0022 au

 

 

Kit consists of three filters and a blank for validating photometric accuracy and linearity in the range of 200 to 3000 nm.

  • Photometric accuracy in the UV and VIS range
  • Optical densities: 0.04 au (90%), 0.5 au (30%), 1.0 au (10%)
  • Wavelength range: 200 to 3000 nm
  • External dimensions of individual filters: 12.5×12.5×45mm
 : This kits includes the following filters: SPB-0.04 (90%T), SPB-0.5 (30%T), SPB-1.0 (10%T), A30 blank holder, and case P4.