Corn Germination Plastomount
Catalog # CA470324-492
Supplier: ED SPELDY EAST CO. LTD. CA
Specifications
- Width:3.5"
- Description:Small corn germination plastomount
- Height:1.00"
- Length:3.5"
- Cat. no.:CA470324-492
- No. of Parts:1
Specifications
About this item
Preserved corn germination in resin material.
- High quality display mount
This kit looks at corn seed germination. Specimens are preserved and encased in clear resin material. They can be observed from every side to see details.
Specimens include the different stages of corn seed germination (Zea mays). Teacher information guide, fact sheet, student activity sheet, and answer key are included.