Order Entry
Canada
ContactUsLinkComponent
 
Avantor® ACE® NH₂, HPLC Columns, 5 µm
 :  Avantor
    
 
undefined
Avantor® ACE® NH₂, HPLC Columns, 5 µm
 :  Avantor
    

 

  • Catalog No:
  • 76386-570
  • 76386-572
  • 76386-582
  • 76386-558
  • Environmentally Preferable:
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Carbon load:
  • 4.0%
  • 4.0%
  • 4.0%
  • 4.0%
  • Endcapped:
  • No
  • No
  • No
  • No
  • Max. pressure:
  • 350 bar (5076 psi)
  • 350 bar (5076 psi)
  • 350 bar (5076 psi)
  • 350 bar (5076 psi)
  • pH range:
  • 2 - 7
  • 2 - 7
  • 2 - 7
  • 2 - 7
  • Surface area:
  • 300 m²/g
  • 300 m²/g
  • 300 m²/g
  • 300 m²/g
  • USP code:
  • L8
  • L8
  • L8
  • L8
  • Environmental certification:
  • ISO 14001:2015 (530840 UM15)
  • ISO 14001:2015 (530840 UM15)
  • ISO 14001:2015 (530840 UM15)

 

Frequently Bought Together