Avantor® ACE® Excel® AQ, HPLC/UHPLC Columns, Analytical, 3 µm
Supplier: Avantor
Certificates
About this item
Avantor® ACE® Excel® AQ columns provide great reproducibility and column lifetime. These stainless steel columns are available in a wide range of particle sizes and dimensions from capillary to preparative.
- Ultra high purity, base deactivated silica with exceptional reproducibility
- Retains polar compounds in 100% aqueous mobile phase
- Unique C18 bonded phase with integral polar functionality
- Ideal for use with fast gradients due to its rapid re-equilibration properties and resistance to retention loss
- Wide range of particle sizes (2 to 5 µm) and complementary phases
These columns are designed for a wide range of chromatographic applications, to provide great performance with acidic, basic and neutral molecules.
Ordering information: Method validation kits contain three different batches of the same phase - available on request.
Specifications
- Catalog No:
- 76393-616
- 76393-614
- 76393-622
- 76393-620
- 76393-624
- 76393-584
- 76393-634
- 76393-590
- 76393-618
- 76393-592
- 76393-596
- 76393-600
- 76393-598
- 76393-604
- 76393-602
- 76393-606
- 76393-610
- Environmentally Preferable:
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Carbon load:
- 14.0%
- 14.0%
- 14.0%
- 14.0%
- 14.0%
- 14.0%
- 14.0%
- 14.0%
- 14.0%
- 14.0%
- 14.0%
- 14.0%
- 14.0%
- 14.0%
- 14.0%
- 14.0%
- 14.0%
- Endcapped:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Max. pressure:
- 1000 bar (14504 psi)
- 1000 bar (14504 psi)
- 1000 bar (14504 psi)
- 1000 bar (14504 psi)
- 1000 bar (14504 psi)
- 1000 bar (14504 psi)
- 1000 bar (14504 psi)
- 1000 bar (14504 psi)
- 1000 bar (14504 psi)
- 1000 bar (14504 psi)
- 1000 bar (14504 psi)
- 1000 bar (14504 psi)
- 1000 bar (14504 psi)
- 1000 bar (14504 psi)
- 1000 bar (14504 psi)
- 1000 bar (14504 psi)
- 1000 bar (14504 psi)
- pH range:
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- Surface area:
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- USP code:
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- Environmental certification:
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
Specifications
Related Information
Guard cartridges, ACE HPLC guard holder may be required
Product Information
Frequently Bought Together