Corepoint Scientific™ White Diamond Series Laboratory and Medical Stainless Steel Refrigerators, Horizon Scientific
Supplier: Horizon Scientific
Certificates
About this item
These White Diamond laboratory refrigerators offer professional cold storage for scientific and clinical settings.
- Premium touchscreen controller
- Advanced data logging capabilities
- Microprocessor temperature control
- Integrated temperature alarms
- Digital 24-hour temperature chart
- Keyed door lock
- Natural hydrocarbon refrigerants
This line showcases elite features such as state-of-the-art touchscreen controllers, advanced alarms, data logging capabilities and unparalleled temperature control. All units run on natural, hydrocarbon refrigerant for environmental health and energy efficiency.
Ordering information: All units come with a three year parts and labor warranty, plus an additional two year compressor parts warranty.
Specifications
- Catalog No:
- 76402-946
- 76402-944
- 76402-936
- 76402-938
- 76402-942
- 76402-940
- Cat. No.:
- 76402-946
- 76402-944
- 76402-936
- 76402-938
- 76402-942
- 76402-940
- Defrost:
- Cycle
- Cycle
- Cycle
- Cycle
- Cycle
- Cycle
- Shelves/drawers:
- 15 adjustable shelves
- 15 adjustable shelves
- 5 adjustable shelves
- 5 adjustable shelves
- 10 adjustable shelves
- 10 adjustable shelves
- Door type:
- 3 solid swing doors
- 3 glass swing doors
- 1 glass swing door
- 1 solid swing door
- 2 solid swing doors
- 2 glass swing doors
- Electrical:
- 115 V, 7.5 A
- 115 V, 7.5 A
- 115 V, 3 A
- 115 V, 3 A
- 115 V, 4.5 A
- 115 V, 4.5 A
- Shipping weight:
- 302 kg (666 lbs.)
- 357 kg (786 lbs.)
- 161 kg (355 lbs.)
- 141 kg (310 lbs.)
- 217 kg (479 lbs.)
- 252 kg (557 lbs.)
Specifications
Related Information
Exterior Cutsheet 76402-936 NSWDR231SSG-0.pdf Exterior Cutsheet 76402-938 NSWDR231SSS-0.pdf Exterior Cutsheet 76402-940 NSWDR492SSG-0.pdf Exterior Cutsheet 76402-942 NSWDR492SSS-0.pdf Exterior Cutsheet 76402-944 NSWDR723SSG-0.pdf
Technical Drawing
More
TDS Laboratory and Medical Refrigerator, Stainless Steel, NSWDR231SSG-0.pdf TDS Laboratory and Medical Refrigerator, Stainless Steel, NSWDR231SSS-0.pdf TDS Laboratory and Medical Refrigerator, Stainless Steel, NSWDR492SSG-0.pdf TDS Laboratory and Medical Refrigerator, Stainless Steel, NSWDR492SSS-0.pdf TDS Laboratory and Medical Refrigerator, Stainless Steel, NSWDR723SSG-0.pdf
Datasheet
More
Customers Who Bought This Also Bought