VeriSpec® Mercury Single Element Environmental Standards, RICCA Chemical Company
RCRV010838100N
:
- Concentration:10 mg/L
- Matrix:5% HNO₃
- Pack type:Natural LDPE bottle
- Size:100 ml
- Cat. no.:RCRV010838100N
- Accuracy:9.950 - 10.050 ppm
- Element:Mercury
- Supplier No.:RV010838-100N
: Manufactured and Tested in an ISO 17025/ISO 17034 Accredited Facility