Order Entry
Canada
ContactUsLinkComponent
Avantor® ACE® Excel® C18-AR, HPLC/UHPLC Columns, Analytical, 1.7 µm
Avantor® ACE® Excel® C18-AR, HPLC/UHPLC Columns, Analytical, 1.7 µm
Supplier:  Avantor
   Sustainable Options Available
Certificates
undefined
Avantor® ACE® Excel® C18-AR, HPLC/UHPLC Columns, Analytical, 1.7 µm
Supplier:  Avantor
   Sustainable Options Available

Specifications

  • Catalog No:
  • 76394-566
  • 76394-564
  • 76394-546
  • 76394-544
  • 76394-548
  • 76394-554
  • 76394-552
  • 76394-558
  • 76394-556
  • Environmentally Preferable:
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Carbon load:
  • 15.5%
  • 15.5%
  • 15.5%
  • 15.5%
  • 15.5%
  • 15.5%
  • 15.5%
  • 15.5%
  • 15.5%
  • Endcapped:
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Max. pressure:
  • 1000 bar (14503.8 psi)
  • 1000 bar (14503.8 psi)
  • 1000 bar (14503.8 psi)
  • 1000 bar (14503.8 psi)
  • 1000 bar (14503.8 psi)
  • 1000 bar (14503.8 psi)
  • 1000 bar (14503.8 psi)
  • 1000 bar (14503.8 psi)
  • 1000 bar (14503.8 psi)
  • pH range:
  • 2 - 8
  • 2 - 8
  • 2 - 8
  • 2 - 8
  • 2 - 8
  • 2 - 8
  • 2 - 8
  • 2 - 8
  • 2 - 8
  • Surface area:
  • 300 m²/g
  • 300 m²/g
  • 300 m²/g
  • 300 m²/g
  • 300 m²/g
  • 300 m²/g
  • 300 m²/g
  • 300 m²/g
  • 300 m²/g
  • USP code:
  • L1
  • L1
  • L1
  • L1
  • L1
  • L1
  • L1
  • L1
  • L1
  • Environmental certification:
  • ISO 14001:2015 (530840 UM15)
  • ISO 14001:2015 (530840 UM15)
  • ISO 14001:2015 (530840 UM15)
  • ISO 14001:2015 (530840 UM15)
  • ISO 14001:2015 (530840 UM15)
  • ISO 14001:2015 (530840 UM15)
  • ISO 14001:2015 (530840 UM15)
  • ISO 14001:2015 (530840 UM15)
  • ISO 14001:2015 (530840 UM15)

Specifications

Guard cartridges, ACE UHPLC guard holder may be required

Product Information

Frequently Bought Together