VeriSpec® Mercury Single Element Standards, RICCA Chemical Company
RCRV010829100N
:
- Concentration:5 mg/L
- Matrix:5% HNO₃
- Pack type:Natural LDPE bottle
- Size:100 ml
- Cat. no.:RCRV010829100N
- Accuracy:4.975 - 5.025 ppm
- Element:Mercury
- Supplier No.:RV010829-100N
8 mg/L Hg in HNO₃.
: Manufactured and Tested in an ISO 17025/Guide 34 Accredited Facility.