Sapphire 48 Square Well Microplates, Azer Scientific
Catalog #: 76359-800
Supplier: Azer Scientific Inc.
Specifications
- Sterility:Non sterile
- Volume:5 ml
- Description:Microplate
- Material:PP
Specifications
About this item
Sapphire well plates meets SBS dimensional standards.
- Square well, V-shaped bottom
- Equipped with alphanumeric grid
- Working volume up to 4.9 ml
The plates are manufactured out of pure polypropylene without lubricants for secure analysis. The thin-walled and parallel cavities ensure a maximum of contamination-free sample storage per well. Plates can be closed using cap mats, adhesive films and heat sealing.
Packaging: 20/case.
Customers Who Bought This Also Bought