Avantor® Ultrasphere® XL ODS (C18), Cartridge Columns
Catalogue # 76398-122
Fournisseur: Avantor
Spécifications
- Column Format:Guard cartridge
- Ø int.:4.60 mm
- Particle Size:3 µm
- Pore size:80 Å
- Description:Ultrasphere® XL guard cartridge
- Length:5 mm
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:ISO 14001:2015 (530840 UM15)
- Endcapped:Yes
- Column Hardware:Stainless steel
- Cat. no.:76398-122
- Packing Material:Silica
- Phase:ODS
Spécifications
À propos de cet article
Avantor® Ultrasphere® columns are available in variety of phases with 2 range of particle size.
- High reproducibility
- Widely referenced silica
- Optimal surface coverage for long column lifetime
- Narrow particle size distribution for high efficiency and improved resolution
Avantor® Ultrasphere® ODS (3 µm) is available in both standard analytical column hardware and a high efficiency Ultrasphere-XL High Speed cartridge column design, which includes an integral cartridge column holder assembly.
Ordering information: Integral cartridge column holder assembly must be ordered separately.