Avantor® Partisphere C8, HPLC Columns, 5 µm
Catalog # 76398-278
Supplier: Avantor
Specifications
- Column Format:Analytical
- Ø int.:4.60 mm
- Particle Size:5 µm
- Pore size:85 Å
- Description:Partisphere® analytical HPLC columns with WVS hardware
- Length:125 mm
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:ISO 14001:2015 (530840 UM15)
- Cat. no.:76398-278
- Phase:C8
Specifications
About this item
Avantor® Partisphere® was one of the first commercially available spherical silicas and continues to provide reproducible, high efficiency separations.
- Spherical 5 µm porous silica
- Unique void sealing cartridge hardware
- Convenient and easy to use - hand tightened fittings
- Increased column lifetime
Stainless steel column hardware.