VeriSpec® ICP Multi-Element Standard 4, RICCA Chemical Company
RCRV010669100N
:
- Matrix:5% HNO₃
- Pack type:Natural LDPE bottle
- Description:VeriSpec® ICP multi-element standard 4
- Size:100 ml
- Cat. no.:RCRV010669100N
- Supplier No.:RV010669-100N
4 component standard.
5000 ppm: Al, Ca, Mg
2000 ppm: Fe
: Manufactured and Tested in an ISO 17025/ISO 17034 Accredited Facility