VeriSpec® ICP Multi-Element Standard 17, RICCA Chemical Company
RCRV010859100N
:
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.
To order chemicals, medical devices, or other restricted products, please provide identification that includes your business name and shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of identification are:
- • Issued document with your organization's Federal Tax ID Number
- • Government issued document with your organization's Resale Tax ID Number
- • Any other Government ID that includes the business name and address
Avantor will not lift restrictions for residential shipping addresses.
- Matrix:5% HNO₃
- Pack type:Natural LDPE bottle
- Description:VeriSpec® ICP multi-element standard 17
- Size:100 ml
- Environmentally Preferable:
- Cat. no.:RCRV010859100N
- Supplier No.:RV010859-100N
17 component standard.
10 ppm: Ce, Dy, Er, Eu, Gd, Ho, La, Lu, Nd, Pr, Sm, Sc, Tb, Th, Tm, Y, Yb.
: Manufactured and Tested in an ISO 17025/ISO 17034 Accredited Facility