VeriSpec® ICP Multi-Element QC Standard 7A, RICCA Chemical Company
RCRV010774100N
:
- Matrix:5% HNO₃/tr HF
- Pack type:Natural LDPE bottle
- Size:100 ml
- Cat. no.:RCRV010774100N
- Supplier No.:RV010774-100N
Seven component standard.
100 ppm: Al, B, Ba, NA
1000 ppm: K
500 ppm: Si
50 ppm: Ag
: Manufactured and Tested in an ISO 17025/ISO 17034 Accredited Facility