You searched for: Gowning Benches
Heavy-duty hardwood or stainless steel benches provide a sturdy and comfortable gowning fixture. Tops can be either rod or solid, with round tube frame legs and leveling feet. Options for some models include a rack underneath for storing clean booties, as well as footplates or flange feet for more secure floor mounting. These durable, corrosion-resistant gowning benches allow a place for workers to dress for the cleanroom environment. Edges are eased and corners rounded for comfort and durability.
Stainless Steel Gowning Benches, Metro
Supplier: Metro
Type 304 stainless steel, H.D. Super® Posts and proven Super Erecta construction throughout.
Expand 13 Items
Contemporary Benches, TFL with 3 mm PVC Edge, Wisconsin Bench
Supplier: Wisconsin Bench (WB)
Thermal-fused laminate locker bench with particle board core and matching 3 mm PVC edge.
Expand 9 Items
Stainless Steel Gowning Benches, Advance Tabco®
Supplier: Advance Tabco
Durable, corrosion-resistant gowning benches provide sturdy support for workers dressing for the cleanroom environment.
Expand 5 Items
Wire Gowning Benches, Eagle MHC
Supplier: Eagle Group
Wire Gowning Benches, Eagle MHC
Expand 8 Items
Gowning Benches with Bootie Rack, Bandy
Supplier: Bandy
Solid-top benches feature a lower rack for storing booties.
Expand 2 Items
Folding Gowning Bench, Wall-Mounted, Bandy
Supplier: Bandy
Bench is constructed of Type 304 stainless steel
Expand 1 Items
Stainless Steel Gowning Benches, Bandy
Supplier: Bandy
Floor-mounted and freestanding Type 304 stainless steel gowning benches feature rod or solid tops, a 4.1 cm (1⁵/₈") round tube frame.
Expand 20 Items
Solid Gowning Benches, Brushed Stainless Steel, Eagle MHC
Supplier: Eagle Group
14 gauge Type 304 stainless steel top.
Expand 8 Items
Phenolic Bench Kits with Stainless Steel Pedestals, 12" Width, Wisconsin Bench
Supplier: Wisconsin Bench (WB)
1" thick phenolic locker room bench with either 2, 3 or 4 Stainless Steel 16.25"H pedestals
Expand 4 Items
Gowning Benches with Undershelf, Stainless Steel, Eagle MHC
Supplier: Eagle Group
Type 304 stainless steel top, 14 gauge. Designated seat, legs, foot plates, and one wire undershelf.
Expand 4 Items
Hardwood Bench Kits with Painted Metal Pedestals, 12" Width, Wisconsin Bench
Supplier: Wisconsin Bench (WB)
Face-glued hardwood locker room bench (1.25" thick) with 2 or 3 almond painted steel 16.25" H pedestals.
Expand 4 Items
Hardwood Locker Room Benches, Wisconsin Bench
Supplier: Wisconsin Bench (WB)
1.25" thick hardwood finger-glued strips locker room bench with radius corners and edges for safety.
Expand 40 Items
Contemporary Bench with ButcherBlock Top, TFL with 3 mm PVC Edge, Wisconsin Bench
Supplier: Wisconsin Bench (WB)
1" thick thermal-fused laminate both sides, subtop and apron with particle board core and matching 3mm PVC edges with incorporated levelers in each corner
Expand 9 Items
Hardwood Bench Kits with Painted Metal Pedestals, 9.5" Width, Wisconsin Bench
Supplier: Wisconsin Bench (WB)
1.25" thick face-glued hardwood locker room bench with 2 or 3 almond painted steel 16.25"H pedestals
Expand 4 Items
ADA Hardwood Bench Kit with Pedestals, Wisconsin Bench
Supplier: Wisconsin Bench (WB)
The 1.25" thick standard locker room bench is made from face-glued hardwood strips.