HOBO® External Temperature Sensor Data Logger
Catalog # 470323-476
Supplier: ONSET COMPUTER CORPORATION SE
Specifications
- Resolution:T: 0.04 °C (0.072 °F)
- Data memory - No. of readings:84650
- Interface:Bluetooth
- Protection class:NEMA 6 and IP 67
- Description:External temperature sensor data logger
- Battery life:2 year
- Alarm:Visual
- Batteries:2/3 AA 3.6 V lithium, user replaceable
- Recording intervals:1 s - 18 h
- Weight:2.66 oz.
- W×D×H:1080×508×224 mm
- Cat. no.:470323-476
- Accuracy:T: ±0.25 °F (–40 - +32°F), ±0.2 °F (32 - 158 °F), ±0.25 °F (158 - 212 °F)
- Range:T: –40…+100 °C (–40…+212 °F)
Specifications
About this item
The HOBO MX2304 features one 2 m external temperature sensor.
- Convenient wireless setup and download via Bluetooth Low Energy (100-foot range)
- Record a maximum 84650 measurments
- Visual alarms alert you to out-of-range conditions
- Compact, weatherproof housing with built-in mounting
- View current data in real time with Onset’s free HOBOmobile app
- Share downloaded data easily from your mobile device
- Accuracy: ±0.2 °C
Leveraging Bluetooth Low Energy, the logger enables easy, fast set up and data download directly from your mobile device, and provides high-accuracy measurements in harsh outdoor environments.