Order Entry
Canada
ContactUsLinkComponent
HOBO® Bluetooth Low Energy Temperature/Relative Humidity Data Logger
HOBO® Bluetooth Low Energy Temperature/Relative Humidity Data Logger
Catalog # 470323-466
undefined
HOBO® Bluetooth Low Energy Temperature/Relative Humidity Data Logger
Catalog # 470323-466
Supplier Number:  MX1101

Specifications

  • Resolution:
    T: 0.024 °C at 25 °C (0.04 °F at 77 °F)
    RH: 0.01%
  • Data memory - No. of readings:
    84650
  • Interface:
    Bluetooth
  • Protection class:
    IP 50
  • Description:
    Temperature and RH logger
  • Battery life:
    1 year
  • Alarm:
    Visual and audible high/low alarm thresholds
  • Batteries:
    Two AAA 1.5 V alkaline batteries, user replaceable
  • Display:
    LCD
  • Recording intervals:
    1 s - 18 h
  • Weight:
    1.98 oz.
  • W×D×H:
    366×848×229 mm
  • Cat. no.:
    470323-466
  • Accuracy:
    T: ±0.21 °C (0...50 °C), ±0.38 °F (32...122 °F)
    RH: ±2.0% (20 - 80%), max. ±4.5% (25 °C, 77 ˚F), below 20% RH and above 80% RH ±6%
  • Range:
    T: –20…+70 °C (–4…+158 °F)
    RH: 1 - 90%, non–condensing

Specifications

About this item

Onset’s HOBO MX1101 data logger measures and transmits temperature and relative humidity data wirelessly to mobile devices via Bluetooth Low Energy (BLE) technology.

  • Wireless communication via Bluetooth Low Energy (BLE) technology
  • Easy to deploy and offload using free HOBOmobile App
  • Visual and audible high & low alarm thresholds
  • Stores 84000 measurements
  • Accuracy: ±0.2 °C and ± 2% RH
  • Find me/pager feature
  • Aligned with GLOBE protocols

The self-contained wireless data logger, which works with Onset’s free HOBOmobile® app for logger setup and data management, enables you to access data anytime from mobile device for iOS or Android over a 100-foot range, and it requires no dedicated equipment beyond a mobile device for configuring the logger or reading out data.

Using Onset’s free HOBOmobile® app, you can view data in graphs, check the operational status of loggers, configure alarm notifications, and share data files.