Order Entry
Canada
ContactUsLinkComponent
HOBO TidbiT® MX Temperature 400' Data Logger
HOBO TidbiT® MX Temperature 400' Data Logger
Catalog # 470323-386
undefined
HOBO TidbiT® MX Temperature 400' Data Logger
Catalog # 470323-386
Supplier Number:  MX2203

Specifications

  • Resolution:
    T: 0.01 °C (0.018 °F)
  • Data memory - No. of readings:
    96000
  • Interface:
    Bluetooth
  • Protection class:
    IP 68
  • Description:
    TidbiT data logger, 400'
  • Battery life:
    1 - 2 years (depending upon usage)
  • Alarm:
    LED alarm notifies you when temperature exceeds set threshold
  • Batteries:
    CR2032 3 V lithium, user-replaceable
  • Recording intervals:
    1 s - 18 h
  • Response time:
    17 minutes typical to 90% in air moving 1 m/s, unmounted; 7 minutes typical to 90% in stirred water, unmounted
  • Weight:
    0.45 oz.
  • W×D×H:
    335×564×180 mm
  • Cat. no.:
    470323-386
  • Accuracy:
    T: ±0.25 °C (–20...0 °C), ±.45 °F (–4…+32 °F), ±0.2 °C (0...70 °C), ±0.36 °F (32…158 °F)
  • Range:
    T: –20…+70 °C (–4…+158 °F) in air;
    –20…+50 °C (–4…+122 °F) in water

Specifications

About this item

The HOBO MX2203 TidbiT waterproof temperature logger leverages the power of Bluetooth Low Energy (BLE) to deliver high-accuracy temperature measurements straight to your iOS or Android mobile device.

  • Convenient wireless setup and download via Bluetooth Low Energy (BLE)
  • Large memory stores 96000 measurements
  • Waterproof to 120 meters (400 feet)
  • Waterproof boot protects the logger during deployment
  • LED alarm notifies you when temperature exceeds set threshold
  • Water detection feature conserves battery life
  • Works with Onset’s free HOBOmobile app

Designed for durability, this rugged waterproof logger is ideal for long-term deployments in streams, lakes, and oceans (up to 400-foot depths). Data collection in the field has never been easier!