Order Entry
Canada
ContactUsLinkComponent
 
HOBO Pendant® MX Temperature and Light Datalogger
Catalogue # 470323-384
undefined
HOBO Pendant® MX Temperature and Light Datalogger
Catalogue # 470323-384
Supplier Number:  MX2202

Spécifications

  • Resolution:
    T: 0.04 °C (0.072 °F)
  • Data memory - No. of readings:
    96000
  • Interface:
    Bluetooth
  • Protection class:
    IP 68
  • Description:
    Temperature and light datalogger
  • Battery life:
    1 - 2 years (depending upon usage)
  • Alarm:
    LED alarm notifies you when temperature exceeds set threshold
  • Batteries:
    CR2032 3 V lithium, user-replaceable
  • Recording intervals:
    1 s - 18 h
  • Response time:
    17 minutes typical to 90% in air moving 1 m/s, unmounted; 7 minutes typical to 90% in stirred water, unmounted
  • Weight:
    0.45 oz.
  • W×D×H:
    335×564×180 mm
  • Cat. no.:
    470323-384
  • Accuracy:
    T: ±0.5 °C (–20...70 °C) (–4...158 °F)
    Light: ±10% typical for direct sunlight
  • Range:
    T: –20…+70 °C (–4…+158 °F) in air;
    –20…+50 °C (–4…+122 °F) in water
    Light: 0 - 167731 lux

Spécifications

À propos de cet article

The HOBO MX2202 waterproof temperature/light level logger leverages the power of Bluetooth Low Energy (BLE) to deliver accurate temperature and light-level measurements straight to your iOS or Android mobile device.

  • New light sensor offering more accurate light intensity readings for light in the visible light spectrum
  • Convenient wireless setup and download via Bluetooth Low Energy (BLE)
  • Large memory stores 96000 measurements
  • Waterproof to 30 meters (100 feet)
  • User-replaceable battery
  • Mounting tabs for fast, easy deployment
  • LED alarm notifies you when temperature exceeds set threshold
  • Works with Onset’s free HOBOmobile app

Designed for durability, this compact waterproof logger is ideal for measuring temperature in streams, lakes, oceans, and soil environments. Data collection in the field has never been easier!