HOBO® Water Temperature Pro v2 Data Logger
Catalog # 470323-416
Supplier: ONSET COMPUTER CORPORATION SE
Specifications
- Resolution:T: 0.04 °F at 77 °F
- Data memory - No. of readings:64K bytes
- Interface:USB
- Protection class:IP 68
- Description:Water temperature data logger
- Battery life:6 years with 1 min. or greater logging interval
- Batteries:2/3 AA, 3.6 V lithium, factory-replaceable only
- Recording intervals:1 s - 18 h
- Response time:(90%) 5 minutes in water; 12 minutes in air moving 2 m/sec
- Weight:1.5 oz.
- W×D×H:300×1140×6.3 mm
- Cat. no.:470323-416
- Accuracy:T:±0.38 °F (32...122 °F)
- Range:–40...158 °F in air; 122 °F in water
Specifications
About this item
This HOBO Water Temp Pro v2 is durable with 12-bit resolution. Complete with a precision sensor for ±0.2 °C accuracy, this logger measures temperatures between −40 to 70 °C (−40 to 158 °F) in air and up to 50 °C (122 °F) in water.
- Research-grade measurements at an affordable price
- Waterproof to 120 m (400')
- Data readout in less than 30 seconds via fast optic USB interface
- Compatible with HOBOware and HOBOware Pro software for logger setup, graphing and analysis
Its waterproof, streamlined case allows for extended deployment in fresh or salt water. Moreover, the Water Temp Pro v2's optical USB interface makes it possible to offload data even while the logger is wet or underwater.