Lumina™ Palladium (Pd) Hollow Cathode Lamp, PerkinElmer
Catalog # CA97013-366
Supplier: PerkinElmer
Specifications
- Description:Lumina™ Hollow Cathode Lamp
- Cat. no.:CA97013-366
- Element:Palladium
- Supplier No.:N3050158
Specifications
About this item
Series N30501XX Lumina™ 50 mm (2") diameter single-element lamps are designed to be used with the PinAAcle™ and AAnalyst™ Atomic Absorption spectrometer series of instruments.
- Single Element Lumina™ hollow cathode lamp (HCL) for the detection of elemental Palladium (Pd)
- Lumina™ hollow cathode lamps may also be used with all earlier AA spectrometers that do not have automatic code reading capability by using an appropriate adapter cable
Every genuine PerkinElmer lamp is designed for use with and tested on spectrometers to assure compatibility and the highest performance. A wide range of single-element and multi-element HCLs are available, and are ideal for determining most elements by atomic absorption spectroscopy. To prolong the life of a Lumina™ Hollow Cathode Lamp (HCL), lamps are manufactured with a larger internal volume so that a greater supply of fill gas at optimum pressure is available. The larger the lamp, the greater the inert gas volume, and therefore the longer the lamp lifetime.