Order Entry
Canada
Orders LinkContactUsLinkComponent
Advanced Filter System, PerkinElmer

Advanced Filter System, PerkinElmer

Advanced filter system
Catalog # CA97019-576
Supplier:   PerkinElmer
Supplier #:  N9303963
Advanced Filter System, PerkinElmer
Catalog # CA97019-576
Supplier:  PerkinElmer
Advanced Filter System, PerkinElmer
Advanced Filter System, PerkinElmer

Advanced filter system

Price
$2,818.84
Log in for availability
Each
Product Details & Documents

For the filtration of oxygen, water, and hydrocarbons.

The Advanced Filter System has high capacity and efficiency levels for oxygen, water and hydrocarbons. A polycarbonate shield surrounding the glass indicator section of the filter is sealed, unlike other gas filters, the gas flow is secure even if the glass should break. This redundant sealing system and robust construction provides a new level of security in gas filtration.

Maximum Pressure: 200 psi
Maximum Flow Rate: 2 L/min
Oxygen Capacity: 850 cc
Oxygen Efficiency: <5 ppb
Water Capacity: 12 g
Water Efficiency: <20 ppb
Hydrocarbons Capacity: 8 g
Hydrocarbons Efficiency: <5 ppb

Specifications
  • Description:
    Advanced filter system
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.