Order Entry
Canada
ContactUsLinkComponent
Torque Wrench Dial/Lock Drive Adapter, Labelmaster
Torque Wrench Dial/Lock Drive Adapter, Labelmaster
Catalog # 103258-072
Supplier:  Label Master
Torque Wrench Dial/Lock Drive Adapter, Labelmaster
Catalog # 103258-072
Supplier:  Label Master
Supplier Number:  KADP3812

Specifications

  • Material:
    Metal
  • Cat. no.:
    103258-072
  • Weight:
    0.25 lbs.
  • Supplier No.:
    KADP3812

Specifications

About this item

Always have the proper tool for the job with Torque Wrench Drive Adapters.

Convert a ⅜" wrench drive to ½" to fit different drive sockets. Use with the Adjustable Dial Torque Wrench to comply with UN packaging requirements. This wrench meets or exceeds ANSI B107.14M and is accurate to ±3% over the entire torque range.

Certifications: Certified to satisfy ISO 9000 requirements.