Air Marking Label 'Net/Gross Quantity', Labelmaster
101377-574
- Description:Air marking label
- Dimensions:25.4×101.6 mm (1×4")
- Material:Semi-gloss paper
- Thickness:5.85 mil.
- Cat. no.:101377-574
- Legend:Net/Gross Quantity
- Supplier No.:L120
Inform shipping personnel of package details with Net/Gross Quantity Air Markings.
- Ample space provided to fill in information
- Made of paper
- Outstanding chemical and abrasion resistance
- Strong adhesion to corrugated boxes
- Helps maintain regulatory compliance
These labels help satisfy the international air transport regulations requirement to show net quantity or gross weight on a package.