Order Entry
Canada
ContactUsLinkComponent
DOT Labels 'Explosive Class 1.3 G', Labelmaster
DOT Labels 'Explosive Class 1.3 G', Labelmaster
Catalog # 101376-444
Supplier:  Label Master
DOT Labels 'Explosive Class 1.3 G', Labelmaster
Catalog # 101376-444
Supplier:  Label Master
Supplier Number:  LEXP13G

Specifications

  • Description:
    Preprinted dot labels
  • Dimensions:
    100×100 mm (3.94×3.94")
  • Material:
    Semi-gloss paper
  • Thickness:
    5.85 mil.
  • Cat. no.:
    101376-444
  • Packaging:
    On roll
  • Core Size:
    3"
  • Legend:
    Explosive 1.3 G
  • Supplier No.:
    LEXP13G

Specifications

About this item

Help stay in compliance with standards set by the DOT with Explosive Class 1.3 G labels, revised to meet the design requirements of 49 CFR 172.407.

  • Printed with light-fast inks for fade resistance
  • Adhesives formulated for use in various climates and environments
  • Strong holds on corrugated boxes
  • Once affixed, labels won't fade or fall off
  • Outstanding chemical and abrasion resistance

These labels also meet the design and durability standards of 49 CFR, ICAO, and other international air regulations.