DOT Labels 'Explosive Class 1.2 D', Labelmaster
Catalog # 101376-424
Supplier: Label Master
Specifications
- Description:Preprinted dot labels
- Dimensions:100×100 mm (3.94×3.94")
- Material:Semi-gloss paper
- Thickness:5.85 mil.
- Cat. no.:101376-424
- Packaging:On roll
- Core Size:3"
- Legend:Explosive 1.2 D
- Supplier No.:LEXP12D
Specifications
About this item
Help stay in compliance with standards set by the DOT with Explosive Class 1.2 D labels, revised to meet the design requirements of 49 CFR 172.407.
- Printed with light-fast inks for fade resistance
- Adhesives formulated for use in various climates and environments
- Strong holds on corrugated boxes
- Once affixed, labels won't fade or fall off
- Outstanding chemcial and abrasion resistance
These labels also meet the design and durability standards of 49 CFR, ICAO, and other international air regulations.