Order Entry
Canada
ContactUsLinkComponent
Labels 'This End Up, Handle with Care', Labelmaster
Labels 'This End Up, Handle with Care', Labelmaster
Catalog # 101377-268
Supplier:  Label Master
Labels 'This End Up, Handle with Care', Labelmaster
Catalog # 101377-268
Supplier:  Label Master
Supplier Number:  L101

Specifications

  • Description:
    Preprinted labels
  • Dimensions:
    152.4×101.6 mm (6×4")
  • Material:
    Semi-gloss paper
  • Thickness:
    5.85 mil.
  • Cat. no.:
    101377-268
  • Packaging:
    On roll
  • Legend:
    This End Up Handle With Care
  • Supplier No.:
    L101

Specifications

About this item

Get a message across to package handlers with This End Up, Handle With Care labels.

  • Made of paper
  • Outstanding chemical and abrasion resistance
  • Strong adhesion to corrugated boxes

Designed to help protect products from mishandling during shipping.