Labels 'Released', Labelmaster
Catalog # 101376-618
Supplier: Label Master
Specifications
- Description:Preprinted labels
- Dimensions:38.1×50.8 mm (1.5×2")
- Material:Fluorescent green paper
- Thickness:7.1 mil.
- Cat. no.:101376-618
- Packaging:On roll
- Core Size:3"
- Legend:Released; By__; Date__
- Supplier No.:BT335
Specifications
About this item
Get the word out in the warehouse with Released labels.
- Attention-commanding bright fluorescent green ink
- Printed on paper
- Strong adhesion to corrugated boxes
Ideal for inventory control, these labels can be used to expedite shipping, production, and office work. Ample space is provided for personnel to sign off and include the date.