Order Entry
Canada
ContactUsLinkComponent
Labels 'Rejected', Labelmaster
Labels 'Rejected', Labelmaster
Catalog # 101376-568
Supplier:  Label Master
Labels 'Rejected', Labelmaster
Catalog # 101376-568
Supplier:  Label Master
Supplier Number:  BT303

Specifications

  • Description:
    Preprinted labels
  • Dimensions:
    38.1×50.8 mm (1.5×2")
  • Material:
    Fluorescent red paper
  • Thickness:
    7.1 mil.
  • Cat. no.:
    101376-568
  • Packaging:
    On roll
  • Core Size:
    3"
  • Legend:
    Rejected; Date__; By__
  • Supplier No.:
    BT303

Specifications

About this item

Get the word out in the warehouse with Rejected labels.

  • Printed on paper
  • Strong adhesion to corrugated boxes

Featuring attention-commanding bright fluorescent red ink, these labels are ideal for inventory control and can be used to expedite shipping, production, and office work. Ample space is provided for personnel to sign off and include the date.