Order Entry
Canada
ContactUsLinkComponent
KIMBLE® Water-Cooled Stirrer Bearing, DWK Life Sciences
KIMBLE® Water-Cooled Stirrer Bearing, DWK Life Sciences
  KT781501-2440
undefined
KIMBLE® Water-Cooled Stirrer Bearing, DWK Life Sciences
  KT781501-2440
 :  781501-2440

 

  • Cat. no.:
    KT781501-2440
  • Fits Flask:
    Tubing ID ⅜"
  • Fits:
    Shaft dia. 10 mm
  • Shaft Length:
    105 mm
  • Supplier No.:
    781501-2440

 

 

Water-cooled bearing with built-in lubricant reservoir for use with a 10 mm OD shaft.

  • Compatible stirrer shaft is KT786500-0261, 10×445 mm
  • Compatible stirrer blade is KT789030-0022, 19×75 mm

Manufactured from 33 expansion, low extractable borosilicate glass conforms to USP Type I and ASTM E438, Type I, Class A requirements.

Precision Ground Shaft