Order Entry
Canada
ContactUsLinkComponent
EMS Swiss Line Wafer Handling Tweezer Style 43LB14, Electron Microscopy Sciences
EMS Swiss Line Wafer Handling Tweezer Style 43LB14, Electron Microscopy Sciences
Catalog # 76376-108
undefined
EMS Swiss Line Wafer Handling Tweezer Style 43LB14, Electron Microscopy Sciences
Catalog # 76376-108
Supplier Number:  7803-43LB14

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Specifications

  • Description:
    Style 43LB14, tip lip 35 mm
  • Tip Opening:
    2 mm
  • Cat. no.:
    76376-108
  • Overall Length:
    208 mm
  • Tip Width:
    48.5 mm

Specifications

About this item

Swiss made tweezers are designed for gripping wafers.

Dimensions: D: 8 mm, E: 2 mm, F: 3 mm, M: 13 mm, N: 2 mm, R: 95 mm